Sellstrom® Replacement Reusable Ear Plugs for Work - Work Safety Hearing Protection, 25dB, Blue.
Sellstrom® Premium Reusable Earplugs, Uncorded, NRR 25 dB
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$11.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Ear Plug Size | One Size |
Product Details
| Ear Plug Shape | Tapered |
| Package Quantity | 10 |
| Ear Plug Color Family | Blue |
| Description | Replacement Reusable Earplugs |
| Manufacturers Part Number | S23431 |
| Corded/Banded | Uncorded |
| Ear Plug Material | Polymer |
| Disposable/Reusable | Reusable |
| Brand | Sellstrom |
Compliance & Certifications
| Certifications | ANSI S3.19, CSA Class AL |