Pemko Aluminum Door Sweep W/ Neoprene Insert 48" Dark Bronze - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Pemko 315DNDoor Sweep - 1/4" Width, 1-11/16" Height, Black Neoprene Insert, Dark Bronze Aluminum.
PRICE
$140.85 Sold in packages of 3 / $46.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Height | 1/4 in |
Product Details
| Interior or Exterior Use | Both |
| Material | Aluminum |
| Package Quantity | 3 |
| Description | Aluminum W/ EPDM insert |
| Color | Dark Bronze |
| Manufacturers Part Number | 315DN48 |
| Grade | Standard |
| Brand | Pemko |
Compliance & Certifications
| Certifications | UL |