Pemko Aluminum Door Sweep W/ Nylon Insert 36" Clear Anodized Aluminum - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
The Pemko3452CNBBrush Door Bottom, Pemko 3452 Door sweeps are surface applied to the face of a door.
PRICE
$86.85 Sold in packages of 3 / $28.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Height | 1/2 in |
| Weight | 2 lbs |
Product Details
| Interior or Exterior Use | Both |
| Material | Aluminum |
| Package Quantity | 3 |
| Description | Aluminum & Vinyl Door Sweep |
| Color | Clear Anodized Aluminum |
| Manufacturers Part Number | 3452CNB36 |
| Grade | Standard |
| Brand | Pemko |
Compliance & Certifications
| Certifications | UL |