Pemko Aluminum Meeting Stile W/ Nylon Insert 84"L x 1-3/8"W, Dark Bronze
Write a Review
|
Questions & Answers (0)
Product Description
18061DNB:D - Dark Bronze Anodized Aluminum with Black Nylon Brush insert
PRICE
$70.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/8 in |
| Height | 1/4 in |
Product Details
| Interior or Exterior Use | Both |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Aluminum Meeting Stile W/ Nylon Insert |
| Color | Dark Bronze |
| Manufacturers Part Number | 18061DNB84 |
| Grade | Standard |
| Brand | Pemko |