Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3233136

MPN #: 73528750

Flextur™ Pen Holder, 2-3/4"W x 3"H, Black

Product Description
Flextur™ Pen Holder keeps your writing tools neatly stored and easily accessible. Built from durable steel, this holder accommodates up to six pens, pencils, or markers of various sizes-perfect for keeping your workspace clean and efficient.

It mounts securely to any Flextur™ 14-gauge metal pegboard or tool board, including workstations, mobile tool boards, and wall-mounted panels. Like all Flextur™ accessories, the pen holder can be repositioned at any time to match your workflow and maximize productivity. American Made in Dalton, Ohio U.S.A.

Features:
  • 16-Gauge Steel Construction
  • Black Powder Coat Finish
  • Patented Design


PRICE
$56.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-3/4 in
Depth6 in
Height3 in
Weight Capacity5 lbs
Weight1 lbs

Product Details

FinishPowder Coated
MaterialSteel
Package Quantity1
ColorBlack
Manufacturers Part Number73528750
BrandFlextur

Warranty

Warranty1