Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3233262

MPN #: 71500145

Flextur™ 5S Event Cart, Black

Product Description
Flextur™ Mobile 5S Event Cart features 3" swivel locking casters, 500lb capacity, and two 14-gauge Metal Pegboard Panels. This sturdy matte black powder coated cart keeps all the items you need to execute a 5S or lock-out tag-out event within reach. A complete line of Flextur™ Mobile Tool Board Accessories – available separately or in kits – allows for full customization. American Made in Dalton, Ohio U.S.A.

Features:
  • Keeps 5S events organized
  • Mobile, and easy to deploy
  • Everything is in one place for increased efficiency
5S Event Cart Includes:
  • 54" Mobile Tool Board Cart
  • 6" Standard Hooks (10)
  • 3" x 5" Bins (2)
  • 4" x 8" Bins (2)
  • 7" x 10" Bins (2)
  • 20" x 10" Bin (1)
  • 20" x 16" Shelf (1)
  • Screwdriver Rack (1)
  • Pen Holder (1)


PRICE
$1,025.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth22-1/2 in
Height54 in
Weight100 lbs

Product Details

Capacity500
FinishPowder Coated
MaterialSteel
Package Quantity1
ColorBlack
Manufacturers Part Number71500145
BrandFlextur

Warranty

Warranty1