Penco Skid Supports For Pallet Rack - For Plywood/Particleboard - For 7/8" Step - Fits 36"D Frame
Write a Review
|
Questions & Answers (0)
Product Description
16-Ga. Skid Supports for Plywood. (Plywood or particleboard depth should be upright frame depth minus 3-3/4") Center support must be securely fastened. For solid beams. All cross bars are rated equally. Painted.
PRICE
$19.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 36 in |
Product Details
| Type | Skid Supports |
| Shelf Capacity | 996 lbs |
| Description | Skid Supports for -7/8" Step |
| Color | Gray |
| Manufacturers Part Number | 5AP236C |
| For Use With | For Plywood Beams |
| Brand | Penco |