TOGU® ABS® Pendel Oval Ball, 24" Junior, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Absolutely safe and hygienic inflatable tool for training and therapy - made in Germany. What makes the Pendel Ball exceptional is its oval form. This leads to a great advantage during full body training, because the Pendel Ball won't roll away. A wide array of applications becomes possible e.g coordination, balance, functional spinal training, fitness training, physio and ergotherapy, as well as natal preparation and postnatal exercises.
The ABS® (Anti-Burst System) provides an added level of puncture-resistant safety. ABS® weight limit is substantially less than the ball's weight capacity. The total weight capacity of this item is 2200 lbs, while the ABS® capacity is 550 lbs.
The ABS® (Anti-Burst System) provides an added level of puncture-resistant safety. ABS® weight limit is substantially less than the ball's weight capacity. The total weight capacity of this item is 2200 lbs, while the ABS® capacity is 550 lbs.
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Height | 21 in |
| Weight Capacity | 2200 lbs |
| Weight | 7 lbs |
Product Details
| Type | Inflatable Balls |
| Color | Gray |
| Material | PVC |
| Package Quantity | 1 |
| Description | ABS Pendel Oval Ball |
| Manufacturers Part Number | 30-4041 |
| Brand | Togu |
Warranty
| Warranty | 5 yr |