CanDo® Replacement Ball For Small Ball Chair, Child Size, 38 cm Diameter, Blue
Write a Review
|
Questions & Answers (0)
Product Description
CanDo® plastic ball chair includes either a 38 cm (child) inflatable exercise ball and chair base. The mobile ergonomic seating systems combine the benefits of ball therapy with the convenience of a chair base. Ball held securely in place by the base. Casters glide on carpet or hard surfaces. Light assembly required. The plastic ball chair is available in child and adult size. This replacement ball is for the small child size mobile ball chairs. 38 cm Diameter - Blue.
PRICE
$23.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 14 in |
| Height | 14 in |
| Weight | 2 lbs |
| Size | 38 cm Diameter |
Product Details
| Type | Inflatable Balls & Rolls |
| Package Quantity | 1 |
| Description | Replacement Ball for Child Size Ball Chair |
| Color | Blue |
| Manufacturers Part Number | 30-1789 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |