Kroil® Penephite Penetrant with Graphite, 13 oz. Aerosol Can - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Excellent penetration and lubrication in high-temperature environments.
PRICE
$365.88 Sold in packages of 12 / $30.49 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 13OZ |
Product Details
| Lubricant Type | Graphite |
| Size Type | Aerosol Can |
| Material | Petroleum |
| Package Quantity | 12 |
| Description | Penetrant with Graphite |
| Color | Black |
| Manufacturers Part Number | PH132 |
| Brand | Kroil |