CRC Extreme Duty Open Gear and Chain Lube 12 Wt Oz, Aerosol, Petroleum Oil, Black - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
A tough, tacky, solid film lubricant used for reducing friction and wear. Provides maximum lubrication and shock protection, reduces gear noise, prevents scoring and welding of gear teeth. This heavy-duty compound is specially prepared to penetrate pores of metal, with exceptional "stay-put" characteristics.
PRICE
$285.00 Sold in packages of 12 / $23.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 oz |
Product Details
| Style | Liquid |
| Type | Lubricant |
| Lubricant Type | Chain |
| Size Type | Aerosol |
| Package Quantity | 12 |
| Description | Extreme Duty Open Gear & Chain Lube |
| Color | Black |
| Manufacturers Part Number | 03058 |
| Brand | CRC |