Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DoAll

Model # :WBB2274945

MPN #: 400-S

Horizontal Structural Band Saw - 9" x 16" Machine Cap. - Made In USA - DoAll 400-S

Product Description
The DoALL 400S general purpose band saw is part of the StructurALL® family of horizontal metal cutting scissor saws. Swiveling 45 degrees, it's the ideal machine for the small to medium fabricator or machine shop, looking to make extremely accurate (straight or miter) cuts in smaller quantities. The 400S features a 9" (229mm) high x 16" (406mm) wide capacity of rectangles and 10-3/4" (273mm) rounds. This 400S manual machine can be equipped with a variety of options to further ease operation, such as pneumatic head-lift and pneumatic vise attachments.

Standard Equipment:
  • Swivel head to 45 degrees
  • Recirculating coolant system
  • Saw guides, spring-loaded, solid carbide inserts
  • Rapid saw head approach control
  • Band door interlocks
  • Fine adjustment head feed control
  • Complimentary coolant package
  • Powered band brush
  • Replaceable steel wear plates on bed
  • Discharge tray
  • Shovel rake
  • Instruction plate with sawing recommendations
  • Saw blade guard
  • One DoALL bi-metal saw blade
  • Instruction and parts manuals on CD or USB data stick
Standard Equipment:
  • Capacity at 90° Rectangle: 9" x 16" (229x406mm)
  • Capacity at 90° Round: 10-3/4" (273mm)
  • Capacity at 45° Rectangle: 9" x 10-3/4" (229x273mm)
  • Capacity at 45° Round: 10-3/4" (273mm)
  • Recommended Band Type: 1" x 0.035" (25x0.89mm)
  • Max. Band Length: 158" (4,013mm)
  • Band Speed: Variable, 105-275 fpm (32-82mpm)
  • Band Tension: Spring Loaded by Hand Wheel
  • Feed Control: Infinitely Variable, Hydraulic
  • Head: Counter-Balanced
  • Vise: Manual
  • Wheels: 14.5" (368mm) diameter, Cast Iron
  • Material Pass Line Height: 29-1/8" (740mm)
  • Table Capacity: 1800 lbs (816 kg)
  • Floor Space Required: 87x 42x55" (2210x1067x1397mm)
  • Weight: 1200 lbs (544 kg)


PRICE
$19,995.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cutting Capacity10 x 16 (Rectangle), 10-3/4 (Round)IN in
Max Blade Diameter158 in
Blade/Gage Width1 x 0.035 in

Product Details

TypeManual
Amperage7.2 A
Round Cutting Capacity10-3/4"
StyleHorizontal
Rectangular Cutting Capacity10" x 16"
Motor Voltage208V V
Country of OriginMade In USA
Voltage208 V
Production LevelLow
Phase3
Range of Speeds105 - 275
DescriptionHorizontal Structural Band Saw
Manufacturers Part Number400-S
Motor Horsepower2 HP
BrandDoAll