Features:
- Keeps beverages at proper serving temperature on inside and keeps hands comfortable on the outside
- One-piece construction reduces chance of leaks
- Fits a variety of lids
- Material: Expanded Polystyrene (EPS)
Weights & Dimensions
| Size | 32 oz. |
Product Details
| Type | Hot/Cold Beverage Cups |
| Capacity | 32 oz |
| Made in the USA | Yes |
| Material | Polystyrene |
| Package Quantity | 500 |
| Description | Foam Hot/Cold Cups |
| Color | White |
| Manufacturers Part Number | 32AJ32 |
| Brand | Dart |