- Nothing cushions like a blanket of air
- Air bubble makes excellent cushioning and void-fill
- Protects against shock, abrasion and vibration
- Use with optional Roll Storage System
- Sold in 48" master bundles
Global Industrial
Model # :WBB3177803
Global Industrial Non Perforated Air Bubble Roll, 48"W x 250'L x 1/2" Bubble, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 250 ft |
| Width | 48 in in |
| Bubble Size | 1/2 in |
Product Details
| Type | Non-Perforated |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | B3177803 |
| Brand | Global Industrial |
| Recyclable | Yes |