Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3177742

Global Industrial Perforated Cohesive Air Bubble Dispenser Pack, 12"W x 175'L x 3/16" Bubble, Clear

Product Description
Adhesive Air Bubble Dispenser Pack

Features:
  • Portable dispenser pack is great for work station use
  • Adhesive Air Bubble sticks directly to your product
  • Will not leave a residue on your product
  • Easy to apply and remove
  • Not recommended for use on wood surfaces
  • Perforated every 12" for easy tear off


PRICE
$159.95

Min. purchase quantity is 2
2
2

Bulk Pricing

Quantity
Pricing
Buy 2 units
159.95
Buy 3+ units
149.95Save $10.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length175 ft
Width12 in in
Bubble Size3/16 in

Product Details

TypePerforated
MaterialPolyethylene
Package Quantity1
ColorClear
Manufacturers Part NumberB3177742
BrandGlobal Industrial
RecyclableYes