Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB2382074

MPN #: 7100228103

3M™Performance Spray Gun Ball Valve 26839 - Pkg Qty 4

Product Description
3M™ Performance Spray Gun Ball Valve 26839

3M™ Performance Spray Gun Ball Valve is an accessory for the 3M™ Performance Spray Gun System configured as a pressure feed sprayer. The valve gives the spray gun operator the ability to stop the flow of paint from the pressure source (pot or pump) at the spray gun end of the supply hose. Recommended for use when the painter does not have easy access to the pressure source. Light and easy to use.
PRICE
$583.80  Sold in packages of 4 / $145.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Style26839 Series
Manufacturers Part Number7100228103
TypeAccessory
Package Quantity4
DescriptionSpray Gun Ball Valve
Brand3M