Perimeter Patrol® Basic LD Euro Vertical Bar Gate Panel, Works with RF 30005, 5'W x 72"H
Write a Review
|
Questions & Answers (0)
Product Description
Perimeter Patrol® Basic Vertical Bar Gate offers secure, professional-grade access control for temporary fencing in commercial and industrial environments. Made from 100% commercial-grade tubular steel, it features capped ends, smooth edges for safety, and 2-1/2" vertical bar spacing for visibility. A stabilizer bar at the bottom adds strength, while raised 1-1/2" legs provide ground clearance for easy cleaning. The gate includes pre-installed hinges and latch hardware for fast setup and connects easily to Perimeter Patrol® panels using the CL 65100 clamp-no loose parts, no wasted time. Finished with a rust-resistant two-step coating and proudly designed in the Pacific Northwest, it's a durable, smart solution for job site access and industrial enclosures.
PRICE
$249.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 |
| Height | 72 |
| Weight | 42 lbs |
| Panel Height | 6 ft |
| Panel Width | 5 ft |
Product Details
| Style | Welded Wire |
| Number of Panels | 1 |
| Panel Material | Powder Coated Steel |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Brand | Perimeter Patrol |