Perimeter Patrol® Replacement Pallet Structure Kit, 44"W x 90"H
Write a Review
|
Questions & Answers (0)
Product Description
Keep your job site organized and efficient with our all-welded steel storage pallet-designed specifically to house 28 Perimeter Patrol® panels and 28 RF 30005 base plates (no panels or base plates included). Built for durability and ease of use, this heavy-duty pallet allows for safe forklift access from all four sides, making loading, unloading, and storage fast and hassle-free. Whether you're managing temporary fencing for a construction site, warehouse, or event, this pallet ensures your equipment stays secure, accessible, and ready for redeployment. A must-have accessory for contractors who value streamlined logistics and long-term reliability. Bolt Assembly required.
PRICE
$919.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 44 |
| Height | 90 |
| Weight | 337 lbs |
Product Details
| Style | Perimeter Patrol Accessories |
| Panel Material | Powder Coated Steel |
| Material | Steel |
| Package Quantity | 1 |
| Color | Yellow |
| Brand | Perimeter Patrol |