Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Royal Basket Trucks

Model # :T9FB2238261

MPN #: R18-GGW-PMC-3UNN

Royal Basket Trucks® Perm Liner Truck, 18 Bu, Gray Vinyl, Wood Base, 2 Rg/2 Sw

Product Description
Extremely versatile cart for material handling, laundry, mail rooms and more. Constructed of a durable vinyl liner permanently riveted to a 3/8" steel wire frame. Carts maneuver easily on polyurethane casters mounted to a kiln-dried hardwood base. Ships fully assembled. Made in the USA. Standard colors black, blue, green, gray, red, white and yellow. Additional colors, full line of accessories and custom sizes available.

PRICE
$385.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width30 in
Height36-1/2 in
Weight Capacity600 lbs
Weight41 lbs
Wheel Diameter3 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeVinyl Bulk Basket Truck
Liner MaterialVinyl
ColorGray
Caster Type(2) Rigid, (2) Swivel
Capacity Bushel18 bu
Capacity21.9 ft³
MaterialVinyl
Manufacturers Part NumberR18-GGW-PMC-3UNN
Base MaterialHardwood
BrandRoyal Basket Trucks

Warranty

Warranty90 days