Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB3159562

MPN #: 3925GRY

Safco® Whiffle™ Typical 2 Mobile Storage Cabinet, 30"W x 19-3/4"D x 60"H, Gray

Product Description
Choose a versatile, mobile storage cabinet with the Whiffle double-column, 60" H supply organizer. Four shelves in one column and a wardrobe bar in the other mean you have plenty of space to store supplies and personal belongings. The multi-functional mobile design features two double doors, a laminate work surface, and a dry-erase laminate back, so you can use it to house a laptop or display ideas. Once you're done, simply roll it out of way on the unit's heavy-duty swiveling casters, which lock into place for safety. Choose from three vibrant color panel options to create an engaging environment and brighten your media center, classroom, or makerspace.

Features:
  • Hard-working 60" H, dual-column design that includes double doors, an HPL work surface, dry-erase laminate on the back, and storage
  • Built to last with 3/4"-thick particleboard with thermal-fused laminate (TFL) on both sides
  • Designed for durability with a powder-coated frame, 2mm PVC edge banding on side panels and worksurface, and 1mm PVC edge banding on remaining parts
  • Helps you stay organized with four adjustable shelves in one column and a wardrobe bar in the other
  • Allows for mobility throughout a space with five heavy-duty, 360-degree swivel casters-two locking and three non-locking for mobility
  • Saves time with easy, 30-minute assembly
  • Provides cable management with two grommet holes at the bottom of the unit
  • Door Height (inches): 51-3/4
  • Door Thickness: 3/4
  • Gauge of Steel: 14 gauge
  • Inside Depth (inches): 19
  • Inside Height (inches): 50-3/16
  • Inside Width (inches): 26-3/8
  • Leg Height (inches): 7
  • Leg Width (inches): 1
  • Material Thickness: 3/4
  • Shelf Weight Capacity (Lbs): 45
  • Wheel/Caster Size (Width/Thickness) (inches): 1
  • Leg Material: Metal
  • Shelving and Door Material: Laminate


PRICE
$2,159.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth19-3/4 in
Height60 in
Weight Capacity190 lbs
Weight186 lbs
Wheel Diameter3 in

Product Details

Lock TypeKeyed Lock, Keyed Alike
Cabinet StyleFull Height
Number of Adjustable Shelves4
Door TypeSolid
Number of Drawers0
Number of Shelves5
MaterialLaminate
Construction TypeUnassembled
Manufacturers Part Number3925GRY
BrandSafco
TypeMobile Storage Cabinet
Shelf Capacity45 lbs
ColorGray
SeriesWhiffle
Wheel Type5 Swivel
StyleSolid Door
Number of Doors2
Number of Compartments6
Package Quantity1