Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB3195455

MPN #: 1012M-83T

Durham Mfg. Pesticide Storage Cabinet, Manual Close, 12 Gallon Capacity, 23-3/8"W x 18-3/16"D x 35"H

Product Description
FM Approved, Flat Free Standing Pesticide Storage Cabinet, 12 Gallon, 1 Door, Manual Close, 1 Adjustable Shelf, 2 Plastic Trays, Green.

PRICE
$579.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/8 in
Depth18-3/16 in
Height35 in
Weight143.4 lbs
Gauge16 ga

Product Details

Lock TypeKeyed Lock+ Padlock Hasp
TypePesticide
Number of Adjustable Shelves1
ColorGreen
Door TypeManual Close
Handle TypeRecessed Paddle
StyleStandard
Capacity12 gal
Number of Doors1
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Package Quantity1
Manufacturers Part Number1012M-83T
Base TypeFrame
BrandDurham Mfg.

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFM, NFPA 30, OSHA