Pewag - KWB 3/8" x 5' Adjustable 2 Leg Chain Sling with Foundry Hooks, Grade 100
Write a Review
|
Questions & Answers (0)
Product Description
This 3/8" two leg adjustable chain sling is constructed of Grade 100 alloy steel. KWB chain slings are assembled in the USA with European-made components. This sling measures 5' length bearing point to bearing point and features a foundry hook.
PRICE
$479.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 |
| Width | 3/8 in |
| Weight | 25.3 lbs |
| Rated Weight Capacity | 15200 lbs |
Product Details
| Style | Sling Hook |
| Type | Double Leg |
| Material | Alloy Steel |
| Package Quantity | 1 |
| Color | Purple |
| Manufacturers Part Number | 38G100DOFA-5 |
| Brand | Pewag - KWB |
Compliance & Certifications
| Certifications | ASTM A906/A906M & ASME B30.10, AWRF |