Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Biotech Supply

Model # :WBB2346437

MPN #: PH-ABT-HC-UCBI-0204

ABS Premier Pharmacy/Vaccine Built-In Undercounter Refrigerator, 2.5 Cu. Ft., Right Hinged Door

Product Description
ABS Premier Pharmacy/Vaccine Built-In Undercounter Refrigerator, Right Hinged Door, 2.5 Cu. Ft.

The Premier Pharmacy Freestanding Undercounter Refrigerators feature a microprocessor temperature controller and display, which allows for precise temperature control, verification and recovery versus mechanical style thermostats.

The Built-In models are designed with a "front breathing" ventilation system, eliminating the need for clearance around the top and sides of the unit; enabling the user to incorporate these units into cabinets and other applications where free space is limited.

Features:
  • Premier Pharmacy/Vaccine Undercounter Refrigerator Built-In
  • 2.5 Cu. Ft. Capacity
  • One solid swing door, right hinged
  • Microprocessor temperature controller
  • Digital temperature display
  • Adjustable operating temperature range: 36°F to 46°F (2°C to 8°C)
  • Refrigerator/Freezer freestanding thermometer with 3 year
  • certificate of calibration, with min/max memory, °F/°C switchable
  • Audible and visual high and low temperature alarms
  • 2 probes; 1 in air and 1 in glycol bottle
  • Remote alarm contacts
  • Four adjustable shelves (two large, two small) with guard rail on
  • back to prevent product from being pushed against the back wall
  • Back wall evaporator cover
  • Vaccine storage power cord warning label
  • Forced draft circulation
  • Self-closing door
  • Keyed door lock
  • Magnetic door gasket for positive seal
  • Leveling legs
  • LED light
  • Probe access port (3/8")
  • Powder coat exterior
  • High density urethane foam cabinet and door insulation
  • HFC-free refrigerant (R600a), foam insulation and packaging
  • Pharmacy refrigerator/freezer toolkit and temperature logs
  • Two years parts and labor warranty, plus an additional three year warranty only on compressor parts
  • Pyxis®, Omnicell® and AcuDose RX® compatible
  • Exterior Dimensions: 17 3/4"W x 22 3/4"D x 30 3/4"H
  • Energy Star Certified for Pharmacy Refrigerators and Freezers
  • Cycle defrost
  • 115V, 60 Hz, .90 Amps, 1/8 HP
  • Energy Consumption 0.58 kWh/day
  • ADA compliant
  • UL/C-UL listed
PRICE
$1,699.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-3/4 in
Depth22-3/4 in
Height30-3/4 in

Product Details

Cabinet Color FamilyWhite
Number of Adjustable ShelvesYes
Door TypeSolid
Door SwingRHD
Defrost TypeCycle
Chamber Color FamilyWhite
Number of Shelves4
Manufacturers Part NumberPH-ABT-HC-UCBI-0204
BrandAmerican Biotech Supply
TypeVaccine Refrigerator
Shelf TypeWire
ColorWhite
Hertz60 Hz
CastersNo
Temperature Range2 to 8 °C
StyleUndercounter
Capacity2.5 ft³
Number of Doors1
Voltage115 V
DescriptionPremier Pharmacy/Vaccine Built-In Undercounter Refrigerator
Door StyleSwing Door
Refrigerant TypeR600a

Warranty

Warranty2 Years Parts & Labor, Additional 3 Years Only on Compressor Parts

Compliance & Certifications

CertificationsUL/C-UL Listed
ADA CompliantYes