ABS Pharmacy Glass Door 5.2 Cu. Ft. Refrigerator/Solid Door 4 Cu. Ft. Freezer (-40)
Write a Review
|
Questions & Answers (0)
Product Description
The Premier Pharmacy Dual Temp Combination units feature separate microprocessor temperature controller allowing for precise temperature control, verification and recovery. An interior fan driven, forced-draft air circulation system provides excellent temperature uniformity and recovery after door openings (refrigerators only).
All models are equipped with digital temperature displays for convenient monitoring. Critical samples and supplies are security backed with an extensive package of audible and visual alarms. The freezer units feature either an automatic or manual defrost operating system. For manual defrost freezers, periodic manual defrosting is required. Temperature monitor device (TMD) is included and complies with the current CDC guidelines, including a 3 year certification of calibration.
Models utilize environmentally friendly, natural hydrocarbon (HC) refrigerants (not containing hydrofluorocarbons) vastly reduce global-warming potential (GWP) while meeting new EPA/SNAP mandates and UL, ASHRAE compliance guidelines.
All models are equipped with digital temperature displays for convenient monitoring. Critical samples and supplies are security backed with an extensive package of audible and visual alarms. The freezer units feature either an automatic or manual defrost operating system. For manual defrost freezers, periodic manual defrosting is required. Temperature monitor device (TMD) is included and complies with the current CDC guidelines, including a 3 year certification of calibration.
Models utilize environmentally friendly, natural hydrocarbon (HC) refrigerants (not containing hydrofluorocarbons) vastly reduce global-warming potential (GWP) while meeting new EPA/SNAP mandates and UL, ASHRAE compliance guidelines.
PRICE
$4,329.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/4 in |
| Depth | 24 in |
| Height | 65 in |
| Weight | 268 lbs |
Product Details
| Type | Pharmacy Refrigerator/Freezer |
| Color | White |
| Door Type | Glass and Solid |
| Style | Upright |
| Capacity | 9.2 ft³ |
| Defrost Type | Manual/Cycle |
| Material | Aluminum |
| Description | Refrigerator/Freezer Combination |
| Manufacturers Part Number | PH-ABT-HC-RFC1040G |
| Door Style | Swing Door |
| Brand | American Biotech Supply |
Warranty
| Warranty | 2 Years Parts & Labor, Plus An Additional 3 Years Compressor Parts Only |
Compliance & Certifications
| Certifications | UL/C-UL Listed |