- Ideal for the storage of drugs
- Maximum protection against theft and intrusion
- Made of high strength steel and heavy duty hinges
- Protection for employees, customers, product, and business
- Meets mandated requirements for pharmacy use
- DEA Approved
- Batteries can be changed from the outside so that safe does not require access if batteries fail.
- Uses 1 9V Battery Note: Batteries Not Included
Wilson Safe Pharmacy Safe Pharm773624SR Electronic Lock 9250 - 24-1/4"W x 36-1/4"D x 77-1/4"H
|
Questions & Answers (0)
Product Description
Wilson Safe Pharmacy Safe Pharm773624SR Electronic Lock 9250 - 24-1/4"W x 36-1/4"D x 77-1/4"H, White
PRICE
$2,449.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/4 in |
| Depth | 36-1/4 in |
| Height | 77-1/4 in |
| Inside Width | 23-3/4 in |
| Inside Depth | 35-3/4 in |
| Weight | 590 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Electronic Keypad Lock |
| Type | Pharmacy Safe |
| Number of Adjustable Shelves | 5 |
| Color | White |
| Door Type | Solid Door |
| Number of Drawers | 2 |
| Handle Type | Turn Handle |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | Pharm773624SR |
| Brand | Wilson Safe |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | DEA Approved |