Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FireKing

Model # :WBB2236895

MPN #: B1519S-FK1

Cennox Deposit Slot Safe B1519S-FK1 19"W x 15"D x 15"H Electronic Lock - 1.95 Cu. Ft. Black

Product Description
Features:

  • B-rate 1/2" solid A36 steel door, sledgehammer & pry bar resistant
  • Auto door detent
  • Thick 1" in diameter, chromed live locking bolts
  • Spring-loaded re-locker
  • Formed, full wielded 1/4" body
  • UL approved lock
  • Scratch resistant, hammer-tone gloss finish
  • Adjustable shelves
  • Standard slot: 5 1/2Wx3 1/2H
Package Includes 1 Shelf.

FREE SHIPPING DOCK-TO-DOCK WITHIN CONTINENTAL US. White Glove service is avaiable and to call for details.

PRICE
$979.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth15 in
Height15 in
Inside Width19 in
Inside Depth13 in
Inside Height14 in
Weight135 lbs

Product Details

Lock TypeElectronic Keypad Lock
TypeDeposit Slot Safes
Number of Adjustable Shelves1
Door Handle TypeT-Handle
ColorBlack
Door TypeManual
SeriesDeposit Slot Safes
Deposit TypeFront Drop Slot Load
Capacity1.95 ft³
Number of Doors1
MaterialMetal
Number of Compartments2
Package Quantity1
Manufacturers Part NumberB1519S-FK1
BrandFireKing

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL Approved Lock