Phase Separators - 3/8" NPT - Female
Write a Review
|
Questions & Answers (0)
Product Description
For use with cryogenic transfer hoses. Speeds filling and controls splashing.
PRICE
$325.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 3/8 (NPT) in |
| Connection Size | 3/8" |
Product Details
| Description | Phase Separator Hose |
| Color | Silver |
| Connection Style | Female |
| Manufacturers Part Number | 312-F-62 |
| Brand | Western Enterprises |