Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fluke Electronics

Model # :WBB3788126

MPN #: FLUKE-87V/PRV240

Fluke® True-RMS Industrial Digital Multimeter w/Compact Portable Safety Proving Unit Combo Kit

Product Description
Features:
  • True-RMS Industrial AC/DC Digital Multimeter, 1000VAC/DC with Temperature
  • True-RMS AC voltage and current for accurate measurements on non linear signals
  • Backlit keypad buttons
  • Large, 2-level, bright white, backlit display
  • Unique function for accurate voltage and frequency measurements on adjustable speed motor drives and other electrically noisy equipment
  • Built-in thermometer conveniently allows you to take temperature readings without having to carry a separate instrument
  • Optional magnetic hanger for easy set-up and viewing while freeing your hands for other tasks
  • Selectable filter for accurate voltage and frequency measurements on motor drives
  • 0.05% DC accuracy
  • 6000 counts, 3-3/4 digits
  • 4-1/2 digit mode for precise measurements (20,000 counts)
  • Measure up to 1000 VAC and DC
  • Measure up to 10 A, 20 A for up to 30 seconds
  • Built in thermometer lets you carry one less tool (TC probe included)
  • Frequency to 200 kHz and % duty cycle
  • Resistance, continuity and diode test
  • 10,000 µF capacitance range for components and motor caps
  • Min/Max-Average recording with Min/Max Alert to capture variations automatically
  • Peak capture to record transients as fast as 250 µs
  • Relative mode to remove test lead interference from low ohms measurements
  • Auto and manual ranging for maximum flexibility
  • Touch Hold to capture stable readings avoiding noisy signals
  • Large display digits and two-level bright white backlight for increased visibility
  • Analog bargraph for fast changing or unstable signals
  • Input Alert provides audible warning against wrong use of input jacks
  • Improved selectable sleep mode for long battery life
  • Access door for fast battery changes without breaking the calibration seal
  • "Classic" design with new removable holster with built in test lead and probe storage
Fluke® PRV240 Features:
  • Compact Portable Safety Proving Unit
  • Reduces risk of shock and arc flash
  • Sources both AC and DC steady-state voltage
  • Output voltage: 240V AC/DC
  • Single LED indicates functionality
  • Simple-to-use solution for complying with TBT verification
  • Compatible with both high impedance or low impedance multimeters, clamp meters and two pole testers
  • Voltage sourced through activated, recessed contacts to avoid accidental contact
  • Battery life: 5,000 tests per set of four AA batteries
  • Safety ratings: IEC61010-1, IEC61010-2-030
Included:
  • 1 - True-RMS Industrial AC/DC Digital Multimeter, 1000VAC/DC with Temperature (87-V)
  • 1 - Compact Portable Safety Proving Unit (PRV240)
  • 1 - Test Lead Set (TL75)
  • 1 - Temperature Probe (80BK-A)
  • 1 - Alligator Clip Set (AC175)
  • 1 - ToolPak Magnetic Hanging Kit (TPAK)4 - AA Batteries
  • 1 - 9V Battery


PRICE
$909.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMultimeter Kit
Voltage Range1000 VAC/VDC V
DescriptionTrue-RMS Industrial Digital Multimeter
DC Voltage1000
Manufacturers Part NumberFLUKE-87V/PRV240
AC Voltage1000
BrandFluke Electronics
Voltage Rating1000/600 V