Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Phase II

Model # :WBB684272

MPN #: PHT-960

Phase 2 PHT-960 Shore A Durometer

Product Description
Phase II PHT-960 Shore A Durometer

Shore A scale is for testing the following materials:
  • Rubber: Soft vulcanized (ie tyre), natural nitrile
  • Elastomeretric materials (rubber & rubber like): GR-S, GR-1, neopene, thiokol, flexible polyacrylic esters neoprene, thiokol, flexible polyacrilic esters
  • Other: Wax, felt, leather etc. (materials that normally yield under fingernail pressure, such as the heel on your shoe)
PRICE
$259.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
259.95
Buy 3 units - 5 units
249.95Save $10.00 (4%)
Buy 6+ units
239.95Save $20.00 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Range0-1000 HSA (0-100 HSD)

Product Details

DisplayDigital Readout
Display Resolution0.5H
Manufacturers Part NumberPHT-960
Border Color Family1-SR44 Button Cell Battery
Accuracy20-90 HSA °F
Repeatability20-90 HSA g
BrandPhase II