Satco 80-1148 Phenolic Candelabra Socket with 24-in. Leads 3-in. Flange
Write a Review
|
Questions & Answers (0)
Product Description
Phenolic Candelabra Socket with 24-in. Leads, 3-in. Flange
24-in. 18/2 SPT-2 105-#176;C Clear Silver
24-in. 18/2 SPT-2 105-#176;C Clear Silver
PRICE
$3.68
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | 1/8" IP Inside Extrusion Single Leg |
| Wattage | 75 W |
| Voltage | 125 V |
| Color | Multi-colored |
| Terminal | Lead |
| Manufacturers Part Number | 80-1148 |
| Leads | 24" 18/2 SPT-2 105°C Clear Silver |
| Base Type | Candelabra |
| Brand | Satco |