- 3 component handles provides a maximum comfort grip
- Size is shown on blade and tip style is shown on handle for easy identification
- Chrome blades prevent corrosion and can be easily cleaned
- Sand blasted tip for greater screw-tip adherence and high resistance against corrosion
Williams® SuperTorque Pozidriv Screwdrivers, #3-Point x 6" Blade Length
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$16.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-3/4 |
| Weight | 0.3 lbs |
| Tip Size | #3 in |
| Blade Length | 6 |
| Point Size | #3 |
Product Details
| Shank Type | Round |
| Manufacturers Part Number | JHWSPR-Z-3-6 |
| Tip Type | Pozidriv |
| Brand | Williams |