Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :T9FB3217580

MPN #: 351006

Omnimed Phlebotomy Cart, 3 Drawers & E-Lock, 24-1/4"L x 19"W x 38"H, Off White

Product Description
The Omni Phlebotomy Cart with 5" Casters is the ideal solution for healthcare professionals seeking a reliable and versatile medical cart. The Omni 3 Drawer Phlebotomy cart has 3 pull out drawers, 3 side shelves and a durable worktop for tray kits. Its E-lock security system works with 1 master and up to 19 user codes, has a low battery replacement indicator and offers easy battery replacement. Its side has 3 tilt bins for supplies and 2 built in glove box holders. At the front bottom there is a large viewable shelf with a door closure. The cart's aluminum frame provides stability and strength without excess weight. Its 5" medical grade casters provide for stability and easy maneuverability in busy spaces. Unit measures 24-1/4"L x 19"W x 38"H.

Designed with functionality in mind, the cart features a large work surface with an integrated lip to securely hold items in place during use.

Features:
  • New & Improved: Upgraded 6000-series aluminum base structure for greater durability and modularity
  • Maximized Storage: Modular rail system allows for easy customization with various storage add-ons
  • Secure: Centralized lock system for added security on drawers and doors
  • Spacious Work Surface: Large surface with integrated lip keeps items secure
  • 1-Year warranty
  • Includes E-Lock


PRICE
$1,649.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24-1/4 in
Width19 in
Height38 in
Weight75 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredNo
Lock TypeE-Lock
TypePhlebotomy Cart
ColorWhite
Number of Drawers3
Wheel TypePolyurethane Swivel Casters (2 Locking)
StyleMobile Cart
Made in the USAYes
Number of Shelves4
MaterialAluminum
Package Quantity1
Manufacturers Part Number351006
BrandOmnimed

Warranty

Warranty1 yr