Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB3217581

MPN #: 351003

Omnimed Phlebotomy Cart, 5 Drawers & Key Lock, 23-1/2"L x 17-3/4"W x 42"H, Off White

Product Description
The Omni Phlebotomy Cart from Omnimed is more than just a cart; it's a supportive and responsive solution engineered to meet the demanding workloads of on-site phlebotomists. We've intentionally designed every feature to help you organize supplies intuitively and perform blood draws efficiently, wherever they happen.

The Omni 5 Drawer Phlebotomy cart has 5 pull out drawers, 3 side shelves and a durable worktop for tray kits. An aluminum frame provides stability and strength without excess weight. It has a centralized flat key lock system to keep contents safe and measures 23-1/2"L x 17-3/4"W x 42"H. Unit has a 1-year warranty.

Features:
  • Lightweight Design: Easy and comfortable to maneuver throughout your day
  • Smooth & Quiet Mobility: Equipped with 5" medical-grade casters that are durable and roll effortlessly on any surface
  • Instant Access Storage: Three tilt bins provide quick and easy access to your most-used supplies
  • Integrated PPE Holders: Two built-in glove box holders ensure personal protective equipment is always within reach
  • Secure Worksurface: An integrated lip on the worksurface prevents collection tubes and other items from rolling off
  • Adaptable Accessories: A modular rail system allows for easy height adjustment of accessories
  • Enhanced Security: Keep your supplies safe with a key or electronic lock
  • Effortless Cleaning: Easily sanitize with soap and water or a hospital-grade cleaner
The omni Phlebotomy Cart's lightweight frame and integrated handle make maneuvering effortless, ensuring smooth, quiet rolling in any environment. Its durable frame is built to withstand even the busiest lab departments, giving you a hardworking solution that goes everywhere you do.

PRICE
$1,749.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-1/2 in
Width17-3/4 in
Height42 in
Weight75 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredNo
Lock TypeKey Lock
TypePhlebotomy Cart
ColorWhite
Number of Drawers5
Wheel TypePolyurethane Swivel Casters (2 Locking)
StyleMobile Cart
Made in the USAYes
Number of Shelves3
MaterialAluminum
Package Quantity1
Manufacturers Part Number351003
BrandOmnimed

Warranty

Warranty1 yr