Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB815718

MPN #: 51079

TrippNT™ Locking 6 Drawer Procedure Cart, Silver Metallic, 31"W x 20"D x 48"H

Product Description
TrippNT's Procedure Cart with Metallic Silver Drawers is a wide push cart with high capacity storage for anesthesia procedure. This cart offers 6 full-extension total locking drawers, 4-inch twin wheel casters, 2 locking, 2 swivel, and a built-in tray top with an easy to grab handle. The durable construction consists of Corrosion resistant Polyethylene, ABS, and PETG. Available in 13 color variants. Ships Fully Assembled.

Features:
  • 2 Locking Casters, 2 Swivel Casters, and 6 Total Locking Drawers
  • Built-in Recessed Tray in the Top of the Cart
  • Corrosion-Resistant, Non-Metal HDPE Construction
  • Designed to be Space Saving while Offering Substantial Storage
  • 100% Total Replacement Lifetime Guarantee/Made in USA
PRICE
$3,185.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31 in
Width20 in
Height48 in
Weight114 lbs
Wheel Diameter5 in
Drawer Dimensions24-3/8 x 4-1/2 (8-3/4) x 15-3/8 WHD

Product Details

Assembly RequiredNo
Lock TypeLock Hafele Cam Zinc Plated Steel
TypeProcedure Cart
ColorWhite
Number of Drawers6
Wheel TypeNon-Marking Rubber Swivel, All With Brakes
StyleGeneral Purpose Cart
Material1/2" HDPE, 1/2" PVC, 3/16" ABS
Manufacturers Part Number51079
BrandTrippNT

Warranty

Warranty100% Total Replacement Lifetime Guarantee