Square Scrub Pivot 20" x 14" Pad, White, Pack of 5
Write a Review
|
Questions & Answers (0)
Product Description
The 14" x 20" White Pad is used as a light duty polish pad. The 1" thick pad is used without a driver pad, and is great for spreading chemicals while buffing.
PRICE
$38.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 20 x 14 in |
Product Details
| Type | Light Duty Polish Pad |
| Package Quantity | 5 |
| Pad Shape | Rectangular |
| Color | White |
| Manufacturers Part Number | SS P1420WHT |
| For Use With | Pivot 20" |
| Machine Speed | 3450 rpm |
| Brand | Square Scrub |