Features:
- 4' length
- 4" structural steel tubing frame
- Recycled plastic planks
- All stainless steel hardware
- All MIG welded
- Inground mount
Weights & Dimensions
| Length | 48 in |
| Width | 18 in |
| Height | 36-1/8 in |
| Seat Length | 48 in |
| Seat Width | 18 in |
| Seat Height | 18-5/8 in |
Product Details
| Assembly Required | Yes |
| Type | Flat Bench |
| Frame Color Family | Black |
| Color | Brown |
| Material | Recycled Plastic |
| Frame Material | Steel |
| Arm Type | Armless |
| Manufacturers Part Number | 66S-BRN4 |
| Mounting Style | In Ground |
| Collection | Phoenix |
| Brand | UltraSite |