First Aid Only, Triple Antibiotic Ointment, 12/Box, 12-001
|
Questions & Answers (0)
Product Description
Contains 12 First Aid Antibiotic ointment packets to help prevent infection in minor cuts, scrapes and burns. One time use antibiotic ointment packets. Active ingredients: Bacitracin (400 units), Neomycin Sulfate (5 mg), and Polymyxin-B Sulfate (5000 units). Sold as Box of 12 Packets. One Time Use Antibiotic Ointment Packets.
PRICE
$3.73
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 3/4 in |
| Height | 2-1/4 in |
| Weight | 0 lbs |
| Size | 1/57 oz. (.5 g) |
Product Details
| Type | Triple Antibiotic Ointment |
| Active Ingredients | Bacitracin, Neomycin Sulfate, Polymyxn-B Sulfate |
| Package Quantity | 12/Box |
| Description | Triple Antibiotic Ointment |
| Shelf Life | 1 Year |
| Manufacturers Part Number | 12-001 |
| Brand | First Aid Only |