This 94-piece, 25-person bulk first aid kit meets OSHA and ANSI standards, and is designed for use in small offices, vehicles and work sites. The weatherproof plastic case is wall-mountable, yet has a handle for easy carrying. Contents meet the 2021 ANSI Class A requirements and are sufficient to treat 25 or more people
Features:- Best used in offices, breakrooms, retail businesses, schools
- Compact and portable in a weatherproof, type III plastic case
- Meets ANSI 2021 Class A standards to keep you OSHA compliant with essential first aid supplies
- First aid supplies are efficently packed to provide easy access during an emergency
Kit Contents:| (32) Adhesive Plastic Bandages, 1" x 3" | (10) First Aid/Burn Cream Packets, 0.9g |
| (1) Burn Dressing, 4" x 4" | (10) Hand Sanitizer Packets, 0.9g |
| (10) BZK Antiseptic Towelettes | (4) Nitrile Exam Gloves |
| (1) Cold Pack, 4" x 5" | (1) Scissors |
| (1) Conforming Gauze Roll, 2" | (2) Sterile Eye Pads |
| (1) CPR Face Shield | (4) Sterile Gauze Pads, 3" x 3" |
| (1) Emergency Blanket, 52" x 84" | (2) Trauma Pads, 5" x 9" |
| (1) Eyewash, 1oz | (1) Triangular Bandage, 40" x 40" x 56" |
| (1) First Aid Guide | (10) Triple Antibiotic Ointment Packets, 0.5g |
| (1) First Aid Tape, ½" x 5yd | |