- Power unit WXR 3, 3 channels with WXHAP 200 Hot air iron, WXDV 120 Desoldering iron and WXP 65 Soldering iron
- Compatible with all WX tools, accessories and peripherals
Weller® WXR3003 3-Channel Rework Station, 420 W
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | WXR3003N |
| Description | 3-Channel Rework Station |
| Brand | Weller |
Related Products
Fast. Precise. Smart. WXsmart Tweezers are state-of-the-art and designed to meet all soldering and desoldering requirements, from miniaturization to heavy-duty applications, as well as traceability and connectivity needs. Smooth workflows are enabled by the optimized ergonomics of the tweezers. With intelligence built into both the tips and the tool, the WXsmart Tweezers bring precise and fast performance support for all soldering tasks. Features: High-Performance / High-Productivity: Extremely short heat-up time: 10 sec., Quick response time Fastest Tweezer Tip Change: Active Tip ...
WXS2021 Pico (Nano)/Micro Rework Kit For every purpose. A new soldering kit. Optimized rework system for all Pico (Nano) and Micro tasks in the electronics, medical, automotive and aerospace industry. The set offers 1 soldering iron with 2 soldering tips from the smallest to bigger soldering application, as well as a desoldering tweezers with pico and micro tips. The tools have the fastest heat-up and recovery times, full tip-to-station process control, best-in-class connectivity, easy-to-use color touch screen and cybersecurity. Features: Cost savings, 1 iron - fits 2 tip families: The ...
WXS2012 Heavy Duty Soldering Set For every purpose. A new soldering kit. Optimal soldering system for heavy-duty applications in the electrical, medical, automotive and aerospace industries. The system features full tip-to-station process control, best-in-class connectivity, an easy-to-use color touch screen, and cybersecurity. Features: Weller®'s active tip technology (cartridge) provide an optimized heat transfer with 150 W maximum power, 24 V performance. The extremely fast 7-second heat-up time delivers excellent heat transfer and recovery time during the soldering process for a ...
Weller® WX stations make the manual soldering process safer, a crucial factor in the automotive, aerospace and medical industries. This station is especially designed to meet MIL-SPEC/IPC standards to save sensitive components from electrical overstress by using Weller® RT MS soldering tips. Weller® offers a wide range of RT MS tips to solder components with the size from XL to XXL. A safe soldering process is guaranteed by many features of the WX station like temperature and tool locking, and tool-specific temperature settings. Integrated USB ports provide the WX bench top control units ...
Fast. Precise. Ergonomic. Weller® Desoldering Tweezers are state-of-the-art and designed to meet all soldering and desoldering requirements, from miniaturization to standard and large applications. Smooth workflows are enabled by the optimized ergonomics of the tweezers. Extremely fast heat-up and recovery time guarantees fast performance and precise results. Features: High-Performance / High-Productivity: Extremely short heat-up time: 5 sec. Quick response time Highest Precision- Maximum precision during the soldering process with short tip-to-grip distance and optimized tip design. ...