Starbucks® Pike Place Roast Coffee, Regular, 16 oz.
Write a Review
|
Questions & Answers (0)
Product Description
Pike Place Roast was created to meet a wide range of discerning tastes with a medium-bodied blend of whole bean coffee. The rich, balanced flavor has subtle notes of cocoa and nuts and a smooth finish. This bold coffee is pre-ground for drip-brewing so you are ready to enjoy the Starbucks experience from any standard coffeemaker.
PRICE
$70.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 oz. |
Product Details
| Type | Regular Coffee |
| Flavor | Pike Place |
| Package Quantity | 1 |
| Description | Pike Place Roast Coffee |
| Manufacturers Part Number | SBK11018186 |
| Grind Type | Ground |
| Coffee Roast Level | Medium |
| Brand | Starbucks |