Starbucks® Decaffeinated Coffee, Pike Place® Decaf, 2.7 oz, Pack of 72
Write a Review
|
Questions & Answers (0)
Product Description
Take a sip and savor the distinctive flavor of this premium coffee. Enjoy it at home as well as at the office. Proudly serve it to family, friends, clients and co-workers alike. Roasted to its natural flavor peak
PRICE
$349.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2.7 oz. |
Product Details
| Type | Regular Coffee |
| Capacity | 2.7 oz |
| Made in the USA | Yes |
| Flavor | Pike Place® Decaf |
| Package Type | Packet |
| Package Quantity | 72 |
| Manufacturers Part Number | 12420994 |
| Coffee Roast Level | Medium |
| Brand | Starbucks |