Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraSite

Model # :WBB3789627

MPN #: UPLAY-005-N

UltraSite® Timber Glen with Ground Spikes, Natural

Product Description
The Timber Glen is a perfect option for a multifamily complex or community park. It feature two slides at different heights to give children different sliding experiences. The Deluxe Rock Climber combines both upper and lower body strength while developing important motor skills. When children need a break, they can hang out on the Bench Panel or make music with the Bass Drum.

This structure meets ADA guidelines and is commercially compliant with ASTM & CSPC. A ground spike surface mount is included with the structure. The posts are 13-gauge galvanized steel tube and powdercoated. The plastics are heavy-duty rotomolded & blow molded components. Critical fall height is 6'.

Perfect for easy-install, commercially compliant and budget-conscious solutions for daycares, churches and apartment complexes! Assembly required. Curved Slide

Features:
  • Ships Wheel Panel
  • Bench Panel
  • 6' Wave Slide
  • HDPE Climber
  • Bass Drum (below deck)
  • Capacity: 10-15
  • Structure Height: 9' 9"


PRICE
$15,509.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31 ft 5 in
Width26 ft 1 in
Fall Height6 ft

Product Details

Assembly RequiredYes
TypePlay Systems
Recommended Age5 to 12
Capacity10-15 Children
ColorNatural
Manufacturers Part NumberUPLAY-005-N
BrandUltraSite