Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clesco Bearings

Model # :WBB984785

MPN #: PBPS-BL-100

Clesco, Pillow Block Ball Bearing, PBPS-BL-100, Self-Aligning, Pressed Steel Housing, 1" Bore

Product Description
Two-Piece Housing has rust-proof plated finish. Bearing insert is encased in non-conductive, oil resistant rubber liner which corrects up to 2° misalignment while reducing vibration & noise. Includes 2 set screws.

PRICE
$25.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.6 lbs
Dimension F1/8
Static Weight Load Capacity1768 lbs
Bore Diameter1 in
Dynamic Load Weight Capacity3153 lbs
Dimension C4-7/16 in
Dimension A1-3/16
Dimension B2-5/16
Dimension G1-5/16 in
Diameter1"
Dimension D3-7/16
Dimension E7/16

Product Details

Max Speed3500 rpm
TypeSelf-Aligning
SeriesPBPS-BL
DescriptionPillow Block Ball Bearing, Self-Aligning, Pressed Steel Housing
Manufacturers Part NumberPBPS-BL-100
Housing MaterialPressed Steel
BrandClesco Bearings