Clesco, Pillow Block Bronze Bearing, PBPS-BR-050, Press Steel Housing, Self-Align, 1/2" Bore
Write a Review
|
Questions & Answers (0)
Product Description
Two-Piece Housing has rust-proof plated finish. Can be mounted vertically or horizontally. Spring-lid oil cap can be positioned 4 ways. Porous flanged bronze bearing is press-fit in sturdy zinc die cast sphere with felt strip for lubrication. Includes 2 rubber grommets to reduce vibration & noise. Tolerates -5 to 220 F degrees.
PRICE
$21.50
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 lbs |
| Dimension F | 9/64 |
| Bore Diameter | 1/2 in |
| Dimension C | 4 in |
| Dimension A | 1 |
| Dimension B | 2-3/32 |
| Dimension G | 1-1/8 in |
| Diameter | 1/2" |
| Dimension D | 3 |
| Dimension E | 7/16 |
Product Details
| Type | Self-Aligning |
| Series | PBPS-BR |
| Max Load Capacity | Max. PV 50,000 lbs |
| Temperature Range | -50 to 220 °F |
| Description | Pillow Block Bronze Bearing, Press Steel Housing, Self-Align |
| Manufacturers Part Number | PBPS-BR-050 |
| Housing Material | Pressed Steel |
| Brand | Clesco Bearings |