For Use With:
- Jet J-4421-2 20 Inch Disc Grinder
Product Details
| Manufacturers Part Number | JT9-5644911 |
| Type | Pilot Disc Sander |
| For Use With | Grinders |
| Brand | JET |
For Use With: Jet 113213810 12 In. Drill Press 113213810 12 In. Drill Press 113213811 12" Drill Press 113213811 12" Drill Press 11324581 Drill Press 11324581 Drill Press 11324610 Commercial Drill Press 11324610 Commercial Drill Press 11324630 Drill Press 11324630 Drill Press 11321310 Drill Press-Bench 11321310 Drill Press-Bench 11324591 Drill Press 11324591 Drill Press 11321300 Drill Press-Bench 11321300 Drill Press-Bench 11324590 Drill Press 11324590 Drill Press 11324580 Drill Press 11324580 Drill Press 756188280 Orbital Sander 75618827 Orbital Air Sander 756189671 Straight Line Sander ...
This large surface disc grinder from JET is designed to put a smooth finish or grind to remove stock on just about anything that comes through your shop. An extra-large tilting table ensures user flexibility perhaps previously unimagined, and added safety features ensure your shop stays accident free. JET backs this machine with its industry-leading Two Year Warranty. Features: Tilting table capability adds flexibility of 45° forward and 15° backward on positive lock rack and gear Table can be lowered below the disc to accommodate large work pieces Precision table raiser ...
The Variable Speed IBDG-248VS Combination 2" x 48" Belt and 9" Disc grinder is engineered with industrial strength construction, sealed bearings, and a powerful enclosed one horsepower motor meant for heavy usage. The Variable Speed IBDG-248VS includes a digital readout that allows operators to accurately monitor the RPMS and SFPM. The electric motor brake quickly stops the wheels from 3,600 RPMs to 0 in less than 20 seconds.
This large surface disc grinder from JET is designed to put a smooth finish or grind to remove stock on just about anything that comes through your shop. An extra-large tilting table ensures user flexibility perhaps previously unimagined, and added safety features ensure your shop stays accident free. JET backs this machine with its industry-leading Two Year Warranty. Features: Tilting table capability adds flexibility of 45° forward and 15° backward on positive lock rack and gear Table can be lowered below the disc to accommodate large work pieces Direct drive motor Low voltage ...
The JET JSG-6DC Sander combines a 12 disc and a 6" x 48" belt to provide raw industrial 1.5 HP sanding power. The exclusive dual thumbscrew belt tracking adjustment locks to keep the belt on track while tackling any tough application. The sander boasts both a quick release belt tension lever and a quick lock dust cover for the disc. The built in handle allows for easy portability around the workshop while the included stand saves room on your workbench. Features: Two precision-ground cast iron tables have positive stops at 90° and 45° for sanding flat pieces or mitered angles; ...