Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276340

MPN #: TC2061

Buyers Products 6-Way Die-Cast Metal Trailer Connector with Spring - Trailer Side - TC2061

Product Description
Buyers Products 6-Way Die-Cast Zinc Trailer Connector is a round terminal slot, trailer-side connector. It attaches to an existing trailer wiring lead, and is commonly used to make a power connection between the vehicle and a utility trailer. It features durable, die-cast zinc construction. Includes a "spring style" cable guard helps protect your wiring.

Features
  • Provides a secure electrical connection between your vehicle and trailer.
  • Durable die-cast zinc construction.
  • Includes a spring style cable guard helps protect your wiring.
  • Built-in safety latch assures a secure connection.


PRICE
$7.10

Min. purchase quantity is 7
7
7
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/7 in
Depth5-5/9 in
Height7-6/7 in
Weight0.4 lbs

Product Details

TypeTrailer Side
Endway (Number of Pins)6
For Use WithTrailer Electrical Connection
Mounting LocationRound
Voltage6-24 V
Startway (Number Of Pins)6
MaterialMetal
Description6-Way Die-Cast Metal Trailer Connector with Spring
Manufacturers Part NumberTC2061
BrandBuyers Products

Warranty

Warranty1 Year, No Labor