Ingersoll Rand® Pin Wrench for 445 & 4445 Grinder
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | TP-445-026 |
| For Use With | 4445 |
| Package Quantity | 1 |
| Description | Pin Wrench |
| Brand | Ingersoll Rand |
Related Products
It goes without saying that proper lubrication of any tool is essential if you want the tool to last. By lubricating your air tools, you'll prolong the life of tool motors, mechanisms, gearing, and other vital parts. Ingersoll Rand offers a complete line of specialized oils and greases that are engineered specifically for use with our air tools. Composite housing impact wrench care kit includes 4 oz. of oil (10Z4), 4 oz. of 115 grease (115-4T),and grease gun (GTH-1).
It goes without saying that proper lubrication of any tool is essential if you want the tool to last. By lubricating your air tools, you'll prolong the life of tool motors, mechanisms, gearing, and other vital parts. Ingersoll Rand® offers a complete line of specialized oils and greases that are engineered specifically for use with our air tools. Also, grease guns are available for your convenience to dispense the line of lubricants. Class II lubricant #50 oil for use with grinders impact wrenches hoists & winches.
Ingersoll Rand Extra HD Twin Hammer Pistol Grip Air Impact Wrench Set, 3/8" Dr. Size, 105 Max Torque
Tremendous power and longer life make this wrench the popular choice of professional mechanics for exhaust systems, air conditioning, radiator, body shop, and bench work. Still the most powerful 3/8" pistol-grip on the market, it offers all the advantages of the Single Hammer Impact Mechanism for removing and replacing bolts up to 7/16" without a struggle. Features: 180 ft-lb maximum torque More torque, less vibration Pistol-style yet extremely compact and lightweight Built-in power regulator helps control torque Handle exhaust Jumbo hammer impact mechanism Pressure-feed lubrication system
This is a genuine Dirt Devil upright vacuum belt. It fits vacuums that use a Style 4 or Style 5 belt. This is a flat belt which is used to transfer motion from the drive shaft to the brushroll. Th brushroll spins inside the suction nozzle in order to agitate the fibers of carpet or upholstery. This loosens dirt for a thorough clean. Note that the old belt may seem larger then the replacement belt because they get stretched out over time. One belt is included per package. For Use With: Jet JSM-403 1/2-inch Square Drive Impact Wrench
The 2700 Series impact wrench is built strong with a twin hammer impact mechanism, smooth trigger actuation and an easy-to-hold pistol grip. This wrench's vane motor delivers high torque output, while the power regulator allows for increased control. This impact wrench's steel hammer case provides you with increased durability for heavy-duty projects.