Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3159127

MPN #: 2236QPTIMAX

Ingersoll Rand® 2236 Air Impact Wrench, Pin Retainer, 1/2" Drive, 1500 Max Torque, 7-3/8"L

Product Description
Meet the 2236 1/2" pneumatic impact wrench. Our patented Drive Xchange System™ lets you swap out anvils without torque-draining adapters and extenders. Plus, a powerful motor, durable build, and quiet, efficient operation make the 2236 model the perfect choice for serious technicians.

Features:
  • VERSATILITY: Adapt to your application and Switch anvils easily Versatility meets power in the new Ingersoll Rand® 1/2" pneumatic impact wrench. The pending -patented Drive Xchange System™ lets you switch out anvils without clunky adapters that drain your tool's power
  • INNOVATION: With 10 different available drive options including 3/8", 1/2", and 3/4" standard length and five extended lengths from 2" to 10", you can do more work with less equipment
  • POWER: No bolt to resist The high torque output of the powerful vane motor is optimized to increase safety and control over the tool. The 2236 series impact wrench operates powerfully with 1500 ft-lbs of nut busting torque. An extended dwell motor uses an elliptical design to give the tool more airflow and raw power
  • DURABILITY: Easily maintain your tool to prolong its lifespan If you're looking for an impact wrench series to last through the years, the 2236 Series is the one for you. Thanks to the patent-pending 2 piece anvil system you can directly grease the tool's hammers for increase run time. The iconic Titanium hammer case provides unyielding durability backed up with the 2-Years MAX warranty
  • QUIET TOOL TECHNOLOGY: A new airflow path design helps make this impact wrench 4 decibels quieter form a patented motor design
  • 200 ft.-lbs More Powerful, 1,500 Ft-lbs of Nut busting Torque from a patented motor design
  • More Compact: 1/4" shorter length from a patented motor
  • Better Health and Ergonomics: Reduced fatigue from lower weight, better balance
  • Reliable Performance: Stay working, and at peak power by quickly replacing worn or broken anvils
  • Ergonomic: Smaller, lighter and better balanced design under 4.4 lbs. and 7-3/8" overall length
  • Includes: 1/2" Drive Standard Pin Anvil. Compatible with all DXS2™ anvils sold as separate sets
  • Patented Direct Greasing System: Greasing your tool has never been easier. Directly grease the tool's hammer for more efficient operation and increased run time


PRICE
$439.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/8
Height7-5/16 in
Weight4 lbs
Air Inlet1/4 in
Max Torque1500 lb-in
Drive Size1/2 in
Working Torque900 lb-ft

Product Details

RPM7500 rpm
CFM36 CFM
ColorGray
StylePistol Grip
ReversibleYes
MaterialComposite
AnvilStandard
DescriptionAir Impact Wrench
Package Quantity1
Manufacturers Part Number2236QPTIMAX
Retainer TypePin Detent
BPM1350
Noise Output94.2 dBA
Free Speed7500 rpm
BrandIngersoll Rand

Warranty

Warranty2 yr