Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB2841429

MPN #: 2705P1

Ingersoll Rand Industrial Duty 1/2" Square Drive Size Impact Wrench, 40 to 250 ft/lb Torque

Product Description

The 2700 Series impact wrench is built strong with a twin hammer impact mechanism, smooth trigger actuation and an easy-to-hold pistol grip. This wrench's vane motor delivers high torque output, while the power regulator allows for increased control. This impact wrench's steel hammer case provides you with increased durability for heavy-duty projects.

PRICE
$325.95

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-5/16
Hose Inside Diameter3/8 in
Air Inlet1/4 in
Max Torque600 lb-in
Drive Size1/2 in

Product Details

RPM8500 rpm
CFM4 CFM
Start TypeTrigger
Handle TypePistol
ReversibleNo
AnvilStandard
DescriptionImpact Wrench
Manufacturers Part Number2705P1
PSI90 psi
Retainer TypePin
BPM1200
BrandIngersoll Rand

Warranty

Warranty1 yr