Harrington® Pawl Spring For LB015, 1.5T
Write a Review
|
Questions & Answers (0)
Product Description
Pawl Spring 1.5T - For Use With LB015
PRICE
$7.90
23
23
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 6000 lbs |
Product Details
| Type | Pawl Spring |
| Material | Steel |
| Operation | Lever |
| Package Quantity | 1 |
| Color | Silver |
| Series | L5BA |
| Manufacturers Part Number | L5BA0169158 |
| Brand | Harrington |
Warranty
| Warranty | 1 yr |